Shop GENIUS TOOLS
Create Account
1/2in Dr. No.4 Philips Bit Socket 150mmL
- Mfr # 410+1604
- Zoro # G123580530
original price:Â $12.92 , new price: $11.63 , 9 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1604
- Zoro #
- G123580530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 1/2 Inch Drive 150mm Length Durable Steel - 410+1604 Professional Bit Socket This 1/2in drive No.4 Phillips bit socket is built for consistent fastening performance with a longer 150mm reach. The extended overall length helps access recessed or obstructed fasteners while maintaining a stable connection to your 1/2in drive setup. Made from High Speed Steel for strength and durability, the bit socket also features anti-corrosive properties suited to demanding workshop conditions. Permanently stamped size markings support quick identification and cleaner tool organization during daily service work. Key Benefits 1/2in drive No.4 Phillips bit socket for secure, consistent fitment. 150mm overall length improves access to recessed fasteners and tight areas. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit design supports reliable professional use. Meets or exceeds ANSI standards for dependable quality and performance. Its combination of reach, stamped identification, and durable steel construction helps keep fastening tasks efficient and predictable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.