Shop GENIUS TOOLS
Create Account
1/4in Dr. M4 Triple Square Bit Socket 140mmL
- Mfr # 208+8604
- Zoro # G123578698
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8604
- Zoro #
- G123578698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/4 Inch Drive 140mm Length Durable Construction - 208+8604 Professional Bit Socket This 1/4in drive M4 triple square bit socket is built for controlled torque transfer and consistent fit on compatible fasteners. The 140mm overall length provides added reach while keeping handling stable in tight or recessed areas. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Permanent size stamping supports fast identification and better tool organization in busy workspaces. Key Benefits 1/4in drive M4 triple square bit socket supports precise, repeatable fastener engagement. 140mm overall length improves access while maintaining control in confined spaces. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding shop environments. Securely attached, interchangeable design built for rigorous professional technician use. Size is permanently stamped for quick identification and streamlined tool organization. Designed for professional-grade, heavy-use service work, this bit socket is engineered to stay dependable under repeated cycles. The combination of durable materials, stamped size marking, and standards compliance helps reduce downtime, improve consistency, and keep your bit socket selection easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.