Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Wobble Hex Bit Socket 140mmL
- Mfr # 208+4636
- Zoro # G823578844
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4636
- Zoro #
- G823578844
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 1/4 Inch Drive 140mm Length Durable Steel - 208+4636 Professional Bit Socket This 1/4 inch drive 6mm wobble hex bit socket is built for controlled fastening where access and alignment are limited. The wobble style design helps maintain engagement in tight or awkward spaces, while the 140mm (5.51 inch) overall length adds reach without sacrificing stability. Made from High Speed Steel for strength, durability, and anti-corrosive properties, this professional hand tool is designed to stay reliable under repetitive, heavy-use conditions. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 6mm wobble hex bit socket helps access fasteners in tight angles. 1/4 inch drive format supports secure attachment and easy interchangeability. 140mm overall length provides added reach for recessed or obstructed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. Designed for professional technicians and long-term shop use, this bit socket combines reach, durability, and dependable fit. It supports efficient identification, consistent performance, and compliance with recognized ANSI benchmarks, making it a practical choice for maintaining a well-organized 1/4 inch drive bit socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.