1/2in Dr. 5/8in Hex Head Driver, 60mmL
- Mfr # 466020
- Zoro # G023580852
original price:Â $13.59 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 466020
- Zoro #
- G023580852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5/8 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466020 Hex Impact Bit Socket This 1/2in drive hex impact bit socket is built for consistent torque transfer on 5/8in hex fasteners. The 60mm (2.36in) overall length provides a compact profile that stays easy to control in demanding shop conditions. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The hex size is permanently stamped for quick identification and better organization in tool drawers and socket rails. Key Benefits 5/8in hex bit socket design helps reduce slip and improves torque transfer. 1/2in drive size fits common impact-ready ratchets and drive tools. 60mm (2.36in) length offers controlled access while staying compact in use. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive performance. Heat-treated construction supports demanding professional service and repeated impact applications. Black oxide coating helps protect the surface during rigorous technician workflows. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. With clear, stamped sizing and durable materials chosen for impact work, this hex head driver supports efficient tool organization and reliable performance across heavy-use professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.