Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Shank Bit Holder
- Mfr # 449+
- Zoro # G323582297
product price:Â
$
6.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+
- Zoro #
- G323582297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 19mm Hex Shank 1/2 Inch Drive Heavy-Duty Steel Construction - 449+, 1/2in Drive Hex Shank Bit Holder This 1/2in drive bit holder is built for secure bit retention and controlled power transfer when working with 19mm hex shank bits. With a compact 40mm overall length, it fits setups where clearance matters without sacrificing stability at the drive end. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and resistance to corrosion. Key Benefits 1/2in drive design pairs with common ratchets and drive tools. 19mm hex shank holder provides a stable, secure bit connection. 40mm overall length supports access in tight, restricted working areas. Chromium-vanadium steel alloy adds strength for heavy-duty professional use. Anti-corrosive properties help maintain performance in demanding shop conditions. Meets or exceeds ANSI standards for consistent fit and dependable operation. SKU 449+ is a professional-grade option for technicians who want a compact, durable bit holder that maintains reliable engagement at the drive and hex interfaces. Its ANSI-aligned build and corrosion-resistant Chromium-vanadium construction support long service life under routine heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.