Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Swivel Impact Socket
- Mfr # 480019M
- Zoro # G823581646
original price:Â $20.09 , new price: $18.08 , 10 percent off
new price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480019M
- Zoro #
- G823581646
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Deep Swivel 1/2 Inch Drive Heavy-Duty Chrome Molybdenum - 480019M Professional Impact Socket This 19mm deep swivel impact socket is built for 1/2 inch drive impact applications where access and angle matter. The swivel design supports a full range of motion to help work around obstacles and reach tight, hard-to-access fasteners. Made from a chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Sizes are permanently stamped for quick identification and tool organization. Key Benefits 1/2 inch drive 19mm swivel impact socket supports flexible access in tight areas. Deep 66mm (2.6 inch) overall length improves reach while maintaining control. Chromium-vanadium steel alloy provides high strength with anti-corrosive protection. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide coating helps resist wear during heavy professional use. Permanently stamped size marking speeds selection and reduces organization errors. SKU: 480019M. Designed for professional technicians, this swivel impact socket balances durability, reach, and articulation for demanding day-to-day work. The combination of heat treatment, protective coating, and clear size markings supports consistent performance and easy identification across repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.