Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Deep Impact Swivel Socket
- Mfr # 380008MD
- Zoro # G523580840
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380008MD
- Zoro #
- G523580840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm Deep Swivel 3/8 Inch Drive Heavy-Duty - 380008MD Impact Socket SKU: 380008MD. This 3/8in drive 8mm deep swivel impact socket is built for fastening work where angle access matters. The swivel design helps maintain contact in tight, hard-to-reach areas, while the deep profile supports improved reach on recessed fasteners. Constructed from chromium-vanadium steel alloy and finished in a matte black oxide coating, it's engineered for strength, durability, and corrosion resistance. Clear, stamped size markings support fast identification in busy toolboxes and carts. Key Benefits Swivel head provides a full range of motion in tight spaces. Deep 8mm socket profile improves reach on recessed fasteners. Overall length 95mm (3.74 inches) balances access and control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds corrosion resistance and reduces surface wear. Permanently stamped sizing helps quick identification and better tool organization. The combination of heat treatment, protective finish, and stamped markings supports consistent performance and dependable service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.