Shop GENIUS TOOLS
Create Account
#5 Spline Drive 15/16in Deep Impact Socket
- Mfr # 569530
- Zoro # G523581137
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569530
- Zoro #
- G523581137
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15/16 Inch Spline Drive #5, Chrome Molybdenum Steel, Heavy Duty - 569530 Deep Impact Socket Built for high-torque fastening work, this deep impact socket uses a #5 spline drive and a 15/16 inch size for secure engagement under impact conditions. The deep length helps reach recessed fasteners while maintaining stable, controlled fitment during demanding service tasks. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength and long-term durability, with anti-corrosive properties to help resist wear in shop environments. A matte black oxide coating and oil-quenched heat treatment support a tough exterior and strong inner core for consistent professional use. Key Benefits #5 spline drive deep impact design supports high torque applications reliably. 15/16 inch size fits stamped markings for quick, permanent identification. 100mm (3.94 inch) overall length reaches deeper, recessed fasteners. Chromium Molybdenum Alloy Steel improves strength and impact durability. Matte black oxide coating helps protect the surface against corrosion. Oil-quenched heat treatment delivers tough exterior with strong inner core. Meets or exceeds ANSI standards for dependable professional-grade performance. The stamped sizing, deep reach, and heat-treated CR-Mo construction make it a practical, organized choice for repeated impact service without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.