Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in 12-pt. Deep Hand Socket
- Mfr # 477832
- Zoro # G023581606
product price:Â
$
11.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477832
- Zoro #
- G023581606
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 Inch Size 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477832 hand socket This deep hand socket is built for consistent fit and reliable torque transfer on 1 inch fasteners. With a 1/2 inch drive and 12-point profile, it's designed to work with common ratchets and drive tools while providing solid engagement where access is limited. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it balances strength, durability, and anti-corrosive protection. Clear size stamping supports faster tool identification and better organization in professional toolboxes. Key Benefits 1 inch, 12-point socket profile helps maintain secure engagement on fasteners. 1/2 inch drive size fits a wide range of ratchets and handles. Deep 78mm length improves access to recessed nuts and threaded fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish provides a tough, corrosion-resistant exterior for longevity. Size markings are stamped for permanent, easy identification during tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is built for long-term heavy use while staying easy to manage in a set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.