Shop GENIUS TOOLS
Create Account
3/4in Dr. 62mm Hand Socket
- Mfr # 625262
- Zoro # G523582394
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625262
- Zoro #
- G523582394
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 62mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625262 Hand Socket This 3/4 inch drive 62mm hand socket is built for high-torque fastening and removal where strength, fit, and long-term durability matter. The 80mm (3.15 inch) overall length provides practical reach without sacrificing control in tighter working areas. Constructed from Chromium Molybdenum alloy steel, it delivers high strength while adding anti-corrosive properties for demanding shop environments. Clear, permanently stamped size markings help keep tooling organized and speed up socket selection. Key Benefits 3/4 inch drive and 62mm size suited for heavy-duty hand socket work. 80mm overall length balances reach and leverage for controlled handling. Chromium Molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help withstand harsh, dirty working conditions. Chrome polished finish resists corrosion while maintaining a clean, professional appearance. Permanently stamped size markings improve organization and reduce identification time. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 625262 is designed for professional technicians and built to handle a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.