Shop GENIUS TOOLS
Create Account
3/4in Dr. 11/16in Hand Socket
- Mfr # 685222
- Zoro # G323581399
product price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 685222
- Zoro #
- G323581399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Impact-Ready - 685222 hand socket SKU: 685222. This 11/16 inch, 6-point hand socket is built for a secure fit on fasteners and consistent torque transfer. The 3/4 inch drive size and 51mm (2.01 inch) overall length keep it compact while remaining easy to handle in demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking supports quick identification during tool organization. Key Benefits 11/16 inch 6-point profile helps reduce rounding on stubborn fasteners. 3/4 inch drive delivers solid engagement for higher-torque applications. Chromium Molybdenum Alloy Steel supports high strength and long service life. Anti-corrosive material properties help protect against rust in harsh environments. Chrome polished finish resists corrosion and stays tough under regular handling. Permanently stamped size marking speeds identification and improves tool organization. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while maintaining reliable fit and finish. Its combination of durable CR-Mo construction, corrosion resistance, and clear size identification makes it a practical, workshop-ready choice for organized tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.