Shop GENIUS TOOLS
Create Account
3/8in Dr. 20mm Deep Hand Socket
- Mfr # 326320
- Zoro # G123578636
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326320
- Zoro #
- G123578636
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 20mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326320 Deep Hand Socket This 20mm deep hand socket is built for controlled fastening with a 6-point profile and a 3/8in drive. The deep length helps reach fasteners that sit below surrounding surfaces, while the 6-point design supports a secure engagement. Made from chromium-vanadium steel alloy with a chrome polished finish, it's designed for high strength, durability, and corrosion resistance. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 20mm 6-point deep socket promotes secure fit and reduced fastener rounding. 3/8in drive size supports common ratchets and torque applications. Overall length 63mm (2.48in) improves access to recessed fasteners. Chrome vanadium steel alloy provides high strength and long service life. Chrome polished finish helps resist corrosion and maintains a clean surface. Permanently stamped size markings speed identification and improve tool organization. SKU: 326320. Designed for professional technicians and demanding shop use, this deep socket balances fit, reach, and durability in a compact 3/8in drive format. With corrosion-resistant construction, clear identification markings, and ANSI-level performance expectations, it's a dependable choice for daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.