Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Stud Remover Socket
- Mfr # 487420
- Zoro # G323582075
original price:Â $17.00 , new price: $15.30 , 10 percent off
new price:Â
$
15.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487420
- Zoro #
- G323582075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 5/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487420 Stud Remover Socket This 1/2in drive stud remover socket is built for controlled removal of 5/8in studs using a simple jaw-tightening mechanism. Its 74mm (2.91in) overall length helps keep the tool compact while maintaining a secure grip on the stud during removal. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped into the socket for permanent identification, supporting faster tool selection and better organization in a professional toolbox. Key Benefits Removes 5/8in studs using a dedicated stud remover socket jaw design. 1/2in drive size fits common ratchets and drive tools in shops. 74mm (2.91in) overall length balances access and leverage in tight areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Stamped size markings allow quick, permanent identification for organized tool storage. Easy operation: tighten jaws by turning the rear hex drive nut counter-clockwise. SKU 487420 is designed and made for professional technicians and long-term heavy use, with clear sizing and straightforward operation that supports consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.