Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in Cr-Mo Thin wall Impact Socket
- Mfr # 463834
- Zoro # G023584195
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463834
- Zoro #
- G023584195
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463834 Impact Socket This thin wall impact socket is built for professional technicians who need strength, access, and dependable fitment on impact-rated applications. The 1/2 inch drive and 1 1/16 inch size are paired with a compact 46mm (1.81 inch) overall length for controlled handling in tight spaces. Constructed from Chromium Molybdenum Alloy Steel (Cr-Mo), it is designed for high strength and durability with anti-corrosive properties. Permanent size stamping supports fast identification during tool organization, while heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and strong inner core. Key Benefits Thin wall profile improves access in tight clearances around fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat treated through oil quenching for tough exterior and core strength. Matte black oxide coating helps provide a durable, professional finish. Overall length of 46mm (1.81 inches) for compact handling. Size permanently stamped for quick, reliable identification during tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.