Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in Deep Hand Socket
- Mfr # 487832
- Zoro # G823580656
product price:Â
$
10.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487832
- Zoro #
- G823580656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487832 Professional Deep Socket This 1in deep hand socket is built for 1/2in drive applications where added reach and secure fastener engagement matter. The 6-point profile helps maintain contact on the flats for reliable torque transfer, while the 78mm (3.07in) length supports access in recessed areas. Manufactured from chromium-vanadium steel alloy and finished with a chrome-polished surface, it balances strength with corrosion resistance. Permanently stamped size markings improve tool organization and speed up selection in busy work environments. Key Benefits 1in 6-point deep socket improves grip and reduces fastener rounding. 1/2in drive interface fits standard ratchets, breakers, and drive tools. 78mm (3.07in) overall length reaches recessed fasteners more easily. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up quickly after use. Stamped size identification stays readable for faster sorting and organization. Meets or exceeds ANSI standards for consistent quality and performance. The combination of durable Cr-V construction, corrosion-resistant finish, and clear size stamping supports dependable service life and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.