Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 x 1.50 Stud Bolt Socket
- Mfr # 414150
- Zoro # G523583834
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414150
- Zoro #
- G523583834
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M14 x 1.50mm Size 1/2 Inch Drive Durable High-Precision - 414150 Professional Stud Bolt Socket This 1/2 inch drive stud bolt socket is built for installing and removing M14 x 1.50 stud bolts with consistent engagement and controlled torque transfer. Its 60mm (2.36 inch) overall length helps reach fasteners while maintaining stable tool handling. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties for long-term service in demanding shop environments. Permanently stamped size markings support fast identification during tool selection and storage. Key Benefits Designed specifically for M14 x 1.50 stud bolt installation and removal tasks. 1/2 inch drive size supports common ratchets, extensions, and torque tools. 60mm overall length improves access while keeping the tool compact and stable. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh working conditions. Permanently stamped sizing improves organization and reduces time spent searching. Meets or exceeds ANSI standards for dependable fit, performance, and safety. SKU 414150 is a professional-grade socket engineered for repeated, heavy use by technicians who rely on predictable fitment and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.