Shop GENIUS TOOLS
Create Account
1/4in Dr. 12mm(12 pt.) Hand Socket
- Mfr # 232512
- Zoro # G723581425
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232512
- Zoro #
- G723581425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 12mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 232512, Hand Socket This 12mm, 12-point hand socket is built for controlled fastening where a compact 1/4in drive helps reach tighter working areas. With an overall length of 25mm (0.98in), it fits neatly into professional tool kits and supports consistent, repeatable work. Manufactured from Chromium-vanadium steel alloy and finished in polished chrome, the socket balances strength with corrosion resistance. Permanently stamped size markings improve identification and tool organization during daily service and maintenance tasks. Key Benefits 12-point 12mm socket profile provides secure engagement and reduced fastener rounding. 1/4in drive size suits compact ratchets, extensions, and precision hand tooling. 25mm overall length (0.98in) helps access confined or closely spaced hardware. Chromium-vanadium steel alloy delivers high strength for long-term durability. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Stamped size markings support fast identification and more consistent tool organization. SKU 232512 is designed to match professional expectations for fit, finish, and longevity. The combination of a precise 12-point profile, durable steel alloy construction, and corrosion-resistant chrome finish makes it well-suited for routine service work where dependable socket performance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.