Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in 12-pt. Hand Socket
- Mfr # 473812
- Zoro # G123583609
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473812
- Zoro #
- G123583609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/8 Inch 12-Point 1/2 Inch Drive High-Precision Chrome Finish - 473812 Hand Socket This 12-point hand socket is built for consistent fit and dependable service in professional toolkits. The 1/2in drive and 3/8in size support common fastening tasks where durability, clear sizing, and corrosion resistance matter. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds protection and helps the tool stay clean and readable in daily use. Key Benefits 1/2in drive with 3/8in size for versatile hand-socket applications. 12-point design supports secure engagement across a variety of fastener positions. 38mm (1.5in) overall length offers compact access without excess bulk. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Chrome polished finish resists corrosion and maintains a professional, easy-clean surface. Size is stamped for permanent, quick identification during tool organization. SKU 473812 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With clear stamped markings, a corrosion-resistant chrome finish, and durable alloy steel construction, it's a reliable choice for maintaining efficiency and consistency on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.