Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in Deep Impact Socket
- Mfr # 497832
- Zoro # G323580835
original price:Â $7.76 , new price: $6.98 , 10 percent off
new price:Â
$
6.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497832
- Zoro #
- G323580835
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497832 Deep Impact Socket This 1-inch, 6-point deep impact socket is built for secure fastener engagement and consistent torque transfer. The 1/2-inch drive size and 78mm (3.07-inch) overall length help reach recessed hardware while maintaining stable tool control. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive performance, it is also heat treated through oil quenching for a tough exterior and reinforced inner core strength. A matte black oxide coating supports durability in demanding shop conditions. Key Benefits 6-point impact design helps reduce fastener rounding under high torque loads. Deep 78mm length (3.07 inches) reaches recessed nuts and bolts. 1/2-inch drive size fits common impact wrenches and ratchet handles. Chromium-vanadium Steel Alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment supports long-lasting toughness and core strength. Matte black oxide coating creates a durable exterior suited to impact use. Permanently stamped size marking simplifies identification during setup and storage. The combination of stamped size ID, deep profile, and durable construction supports reliable performance through repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.