Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Swivel Deep Impact Socket
- Mfr # 480012MD
- Zoro # G523581359
original price:Â $23.91 , new price: $21.52 , 10 percent off
new price:Â
$
21.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480012MD
- Zoro #
- G523581359
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 12mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum - 480012MD Professional Impact Socket This 12mm deep swivel impact socket is built for 1/2 inch drive impact applications where fasteners sit deep and access is limited. The swivel design helps maintain engagement when working at angles, improving reach in tight or obstructed areas without sacrificing control. With an overall length of 97mm (3.82 inches), it balances clearance and handling for day-to-day professional service work. Sizes are permanently stamped for quick identification during setup and tool organization. Key Benefits Deep, swivel impact design improves access in tight, hard-to-reach areas. 97mm (3.82-inch) overall length adds reach without sacrificing maneuverability. Chromium-vanadium steel alloy construction supports strength, durability, and anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the finish during heavy professional use. Permanently stamped size markings improve identification and reduce setup time. SKU 480012MD is designed for professional technicians who rely on impact-rated sockets under repeated load. The combination of a deep profile and full range of swivel motion supports more consistent fastener contact in angled positions, while the durable finish and clear markings help keep work efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.