Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in Hand Socket
- Mfr # 483832
- Zoro # G123579916
original price:Â $7.75 , new price: $5.24 , 32 percent off
new price:Â
$
5.24
/ea
Sold in multiples of 2 for
$10.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483832
- Zoro #
- G123579916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483832 Hand Socket This 1in 6-point hand socket is built for controlled torque and dependable fit on fasteners. With a 1/2in drive and a compact 44mm (1.73in) overall length, it suits tool setups where clearance and repeatable engagement matter. Manufactured from chromium-vanadium steel alloy, it balances strength and durability while offering anti-corrosive properties. The chrome polished finish adds additional resistance to corrosion and helps the socket maintain its condition under regular shop use. Key Benefits 6-point socket design grips fasteners securely and helps reduce rounding. 1/2in drive size supports common ratchets and professional hand tool systems. 44mm (1.73in) overall length fits tighter spaces without sacrificing control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist rust in demanding environments. Chrome polished finish delivers tough, corrosion-resistant surface protection. Stamped size markings enable fast identification and better tool organization. Permanent size stamping supports efficient workflow, while the durable alloy construction and polished finish help it stay reliable over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.