Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Deep Hand Socket
- Mfr # 386320
- Zoro # G123579831
product price:Â
$
4.46
/ea
Sold in multiples of 2 for
$8.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386320
- Zoro #
- G123579831
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/8 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386320 Deep Hand Socket This 5/8in deep hand socket is built for 3/8in drive tools and designed to deliver a secure, consistent fit on compatible fasteners. The deep profile helps reach fasteners set further down, while the 6-point geometry supports controlled torque application. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it's made to handle demanding daily service conditions while resisting corrosion. Permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 5/8in 6-point socket design helps reduce rounding and improves fastener grip. 3/8in drive size fits common ratchets and extensions for versatile coverage. Deep hand socket profile reaches recessed fasteners more effectively than shallow sockets. Chromium-vanadium steel alloy provides high strength, durability, and anti-corrosive properties. Chrome polished finish offers tough surface protection and corrosion resistance in shop conditions. Stamped size markings stay readable for quick identification and better tool organization. SKU 386320 features a 63mm (2.48in) overall length for added reach in tight or recessed areas. Built for professional technicians, it's designed to perform reliably over a lifetime of heavy use with consistent fit, durable materials, and easy-to-read sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.