Shop GENIUS TOOLS

1/2in Dr. 2.0 x 12.0mm Slotted Bit Socket 150mmL

  • Mfr # 440+1692
  • Zoro # G523582585

product price: 
$
16.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440+1692
Zoro #
G523582585
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Slotted Bit Socket 2.0 x 12.0mm Size 1/2 Inch Drive 150mm Length Durable Construction - 440+1692 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled fastening where a long reach helps access recessed or obstructed hardware. The 2.0 x 12.0mm slotted bit profile and 150mm overall length provide practical leverage and positioning for service work that demands consistent bit engagement. Manufactured from High Speed Steel with anti-corrosive properties, it's designed to hold up under routine professional use. Size markings are stamped for quick identification, helping keep tool storage and selection straightforward. Key Benefits 1/2in drive slotted bit socket for 2.0 x 12.0mm fasteners. 150mm overall length improves access in recessed or hard-to-reach areas. High Speed Steel construction delivers strength with anti-corrosive performance. Stamped size markings provide permanent, easy-to-read identification in storage. Securely attached, interchangeable bit socket design supports dependable shop workflows. Meets or exceeds ANSI standards for performance expectations and tool consistency. SKU 440+1692 is intended for technicians who rely on durable bit sockets that stay organized and perform consistently under heavy use. With a long 150mm body, clear stamped sizing, and ANSI-aligned build quality, it fits cleanly into a professional 1/2in drive socket system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.