Shop GENIUS TOOLS
Create Account
3/8in Dr. T-8 Pentacle Bit Socket 50mmL
- Mfr # 308+5008
- Zoro # G023580838
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5008
- Zoro #
- G023580838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-8 Size 3/8 Inch Drive 50mm Length Durable Steel Construction - 308+5008, 3/8in Drive Bit Socket This 3/8in drive T-8 pentacle bit socket is built for consistent fastener engagement and dependable fit in professional hand-tool setups. With a 50mm overall length (1.97 inches), it provides practical reach while staying compact for controlled work. Manufactured from high speed steel, the bit socket delivers strength and durability with anti-corrosive properties. Size markings are stamped directly on the tool for quick identification and easier organization in drawers, trays, or mobile service carts. Key Benefits 3/8in drive T-8 pentacle bit socket supports precise, repeatable fastener engagement. 50mm overall length (1.97 inches) balances reach with compact handling. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistent quality. Its clear size stamping and durable steel construction help keep tool selection efficient and performance consistent across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.