Shop GENIUS TOOLS
Create Account
1/4in Dr. M5 Surface Bit Socket 45mmL
- Mfr # 208+9005
- Zoro # G623578624
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9005
- Zoro #
- G623578624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket M5 Surface, 1/4 Inch Drive, 45mm Length, Durable Construction - 208+9005 Professional Bit Socket This 1/4 inch drive M5 Ribe bit socket is built for consistent fit and controlled torque on precision fasteners. With a 45mm overall length, it offers practical reach while maintaining compact handling in a technician's tool setup. Constructed from high-speed steel with anti-corrosive properties, it is designed for long-term durability in demanding shop conditions. Size markings are stamped for quick identification and reliable organization during daily service work. Key Benefits 1/4 inch drive M5 Ribe bit socket for precise, repeatable engagement. 45mm overall length (1.77 inches) balances access with compact control. High-speed steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings support fast identification and improved tool organization. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade use over a lifetime of heavy service, this bit socket supports efficient workflow with durable materials, clear identification, and dependable attachment. It is engineered to hold up under rigorous use while maintaining consistent performance and compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.