Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Hex Bit Socket 45mmL
- Mfr # 208+2133
- Zoro # G823579025
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2133
- Zoro #
- G823579025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2133, Hex Bit Socket Tool This 3mm hex bit socket is built for controlled fastening and consistent fit when used with a 1/4in drive tool. With a 45mm overall length, it helps maintain access and alignment on smaller hex fasteners while keeping the setup compact. Made from High Speed Steel with anti-corrosive properties, it is designed for long-term durability in professional workflows. Size markings are stamped for quick identification and better organization in drawers, rails, or mobile tool storage. Key Benefits 3mm hex bit size supports precise engagement on small hex fasteners. 1/4in drive interface works with common ratchets, drivers, and adapters. 45mm overall length helps reach recessed fasteners without excess bulk. High Speed Steel construction delivers strength, durability, and anti-corrosion protection. Permanently stamped size marking speeds selection and reduces misplacement in storage. Securely attached yet interchangeable bit design supports reliable professional service work. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Designed for professional technicians and heavy, repeated use, this hex bit socket balances precision with durability while keeping identification simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.