Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.0 x 12.0mm Slotted Bit Socket 190mmL
- Mfr # 440+1792
- Zoro # G323580248
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+1792
- Zoro #
- G323580248
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.0 x 12.0mm Size 1/2 Inch Drive 190mm Length Durable Construction - 440+1792 Slotted Bit Socket This 1/2in drive slotted bit socket is built for consistent fit, controlled reach, and dependable service in professional tool setups. The 2.0 x 12.0mm slotted bit profile and 190mm overall length help extend access while maintaining stability on the fastener. Constructed from High Speed Steel with anti-corrosive properties, it is designed to hold up under routine shop use. Size markings are stamped for quick identification and long-term organization in drawers, rails, or cases. Key Benefits 1/2in drive slotted bit socket for secure engagement and repeatable results. 2.0 x 12.0mm slotted bit size supports accurate fastener fit and control. 190mm overall length improves reach while maintaining balanced handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent identification for faster tool organization. Securely attached, interchangeable bit design built for rigorous technician requirements. SKU 440+1792 is designed and made for professional technicians and long-term heavy use. The combination of extended length, durable High Speed Steel build, and clearly stamped sizing supports efficient workflow, reduces searching time, and helps ensure the tool stays reliable and identifiable across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.