Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Tamperproof Star Bit Socket 190mmL
- Mfr # 410+7745
- Zoro # G023581804
product price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7745
- Zoro #
- G023581804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 1/2 Inch Drive 190mm Length Durable Design - 410+7745 Tamperproof Bit Socket This 1/2in drive T-45 tamperproof star bit socket is built for secure engagement on tamperproof star fasteners while providing added reach. The 190mm (7.48in) overall length helps access recessed fasteners without sacrificing control. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for quick identification, supporting consistent tool organization in professional environments. Key Benefits 1/2in drive T-45 tamperproof star bit socket for secure fastener engagement. 190mm overall length improves reach for deep or recessed fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Stamped size identification supports fast selection and long-term tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade service, this tamperproof star bit socket balances reach, strength, and dependable fit. Clear stamped sizing and a durable High Speed Steel build help it stand up to heavy use while staying easy to identify and maintain in your socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.