Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.0 x 12.0mm Slotted Bit Socket 62mmL
- Mfr # 440+1292
- Zoro # G623583888
original price:Â $9.43 , new price: $8.49 , 9 percent off
new price:Â
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+1292
- Zoro #
- G623583888
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.0 x 12.0mm Size 1/2 Inch Drive 62mm Length Durable Construction - 440+1292 Slotted Bit Socket This slotted bit socket is built for professional hand tool setups that demand consistent fit and dependable bit retention. The 2.0 x 12.0mm slotted profile pairs with a 1/2in drive for use with compatible ratchets and torque tools where a standard slotted fastener interface is required. Constructed from high speed steel, it's designed for strength, durability, and anti-corrosive performance in daily shop conditions. Stamped size markings support faster identification when organizing sockets and bit holders across service carts and toolboxes. Key Benefits 2.0 x 12.0mm slotted bit size supports common standard slotted fasteners. 1/2in drive interface matches professional ratchets, breaker bars, and torque tools. 62mm length helps reach fasteners while maintaining stable control and engagement. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size marking stays visible for quick, permanent identification and organization. Securely attached yet interchangeable bit design supports reliable grip and long-term service. Meets or exceeds ANSI standards for dependable performance in professional applications. Engineered for repeatable results, this bit socket balances access, durability, and identification features in a compact 1/2in drive format. SKU: 440+1292.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.