Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hex Bit Socket 45mmL
- Mfr # 208+3116
- Zoro # G223580096
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3116
- Zoro #
- G223580096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Drive, 1/4 Inch Size, 45mm Length, Durable Construction - 208+3116 Hex Bit Socket This 1/4in drive hex bit socket is built for controlled fastening where space, access, and repeatability matter. The 45mm overall length provides practical reach while keeping the bit stable during use, and the 1/4in hex size supports common hex fasteners in precision assemblies and service work. Made from high speed steel with anti-corrosive properties, it's designed to hold up in demanding shop conditions. The socket size is permanently stamped for fast identification when organizing drawers, rails, or tool kits. Key Benefits 1/4in hex bit size fits compatible hex fasteners for consistent engagement. 1/4in drive interface works with standard ratchets, extensions, and handles. 45mm overall length balances access and control in tighter work areas. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear in challenging shop environments. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable fit and performance. Designed for professional technicians, this hex bit socket is securely attached yet interchangeable within the system, supporting efficient workflow across multiple fastener sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.