Shop GENIUS TOOLS
Create Account
1/2in Dr. M4 Triple Square Bit Socket 190mmL
- Mfr # 408+8704
- Zoro # G423580889
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8704
- Zoro #
- G423580889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+8704, Triple Square Bit Socket This 1/2in drive M4 triple square bit socket is built for controlled fastener engagement and dependable fitment in professional hand tool setups. The 190mm overall length (7.48 inches) adds reach for confined or recessed access points while keeping handling stable and predictable. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to hold up in demanding shop conditions. Clear, stamped size markings support faster tool selection and better organization during service work. Key Benefits 1/2in drive M4 triple square bit socket for precise, consistent engagement. 190mm overall length improves access in hard-to-reach fastener locations. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size marking speeds identification and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality and performance consistency. Built as professional-grade equipment, it's intended for long service life under heavy use, with a focus on reliable fit, repeatable performance, and easy identification in a busy tool inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.