Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Wobble Hex Bit Socket 70mmL
- Mfr # 208+4333
- Zoro # G023578873
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+4333
- Zoro #
- G023578873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Style 1/4 Inch Drive 70mm Length Durable Steel - 208+4333 Professional Bit Socket This 1/4 inch drive 3mm wobble hex bit socket is built for controlled fastening where a bit socket is preferred over a loose hex key. The wobble style design supports practical access and alignment, while the 70mm overall length helps reach fasteners with added clearance. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term toolroom and shop use. Permanent size stamping improves identification and organization when stored alongside other sockets and bit holders. Key Benefits 1/4 inch drive wobble hex bit socket for precise 3mm fastening. 70mm overall length improves access and control in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design for reliable daily use. Size is stamped permanently for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-quality expectations. Designed for professional technicians and built to handle heavy, repeated use, this bit socket focuses on dependable fit, clear size marking, and durable steel construction. It's a practical addition to any 1/4 inch drive setup where consistent performance and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.