1/2in Dr. No.2 Philips Bit Socket 110mmL
- Mfr # 408+1502
- Zoro # G523582196
product price:Â
$
10.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+1502
- Zoro #
- G523582196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 1/2 Inch Drive 110mm Length Durable Steel - 408+1502 Professional Bit Socket This 1/2in drive No.2 Phillips bit socket is built for controlled fastening where reach and stability matter. The 110mm overall length helps access recessed fasteners while keeping the bit securely aligned in the screw head. Made from High Speed Steel for strength and anti-corrosive performance, it's designed for repeated professional use. Stamped sizing supports quick identification during tool organization and job setup. Key Benefits 1/2in drive No.2 Phillips bit socket format supports consistent torque transfer. 110mm overall length improves access to deeper or recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings enable fast, permanent identification in busy toolboxes. Securely attached, interchangeable bit socket design helps reduce slippage during work. Meets or exceeds ANSI standards for dependable fit, safety, and performance. SKU 408+1502 is a professional-grade choice for technicians who need a durable Phillips bit socket that holds up under regular service conditions. Its long profile, clear markings, and standards compliance make it practical for organized tool sets and reliable for repetitive fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.