Shop GENIUS TOOLS
Create Account
1/2in Dr. 20mm 12-pt. Hand Socket
- Mfr # 433820
- Zoro # G023583310
original price:Â $5.42 , new price: $4.88 , 9 percent off
new price:Â
$
4.88
/ea
Sold in multiples of 2 for
$9.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433820
- Zoro #
- G023583310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 20mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433820 Professional Hand Socket This 1/2 inch drive, 20mm 12-point hand socket is built for consistent fit and controlled torque in professional toolkits. With an overall length of 40mm (1.57 inches), it's sized for common hand-socket tasks where compact reach and clear fastener engagement matter. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it's designed for high strength and durability while supporting corrosion resistance. Permanent size stamping improves organization and helps reduce time spent searching for the correct socket during repeated service work. Key Benefits 1/2 inch drive and 20mm size for standard hand socket compatibility. 12-point design supports fast engagement on compatible fasteners. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish resists corrosion and stays tough under heavy use. 40mm overall length (1.57 inches) suits compact access requirements. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for professional-grade reliability and consistency. SKU: 433820.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.