Shop GENIUS TOOLS
Create Account
3/8in Dr. E-20 Star E-Type Hand Socket
- Mfr # 353520
- Zoro # G023579368
original price:Â $5.28 , new price: $4.75 , 10 percent off
new price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353520
- Zoro #
- G023579368
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-20 Size 3/8 Inch Drive Durable Chrome Finish - 353520 Professional Hand Socket This professional E-Star hand socket is built for controlled, by-hand engagement and dependable fit on E-20 fasteners. The 3/8 inch drive size and 30mm (1.18 inches) overall length support precise work where compact reach and stable handling matter. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. A knurl grip and E-Star pattern improve handling, while permanently stamped size markings help keep tools organized and quickly identifiable. Key Benefits E-20 E-Star hand socket pattern supports secure engagement and precise manual control. 3/8 inch drive size with 30mm length fits compact spaces and setups. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Knurl grip improves handling comfort and control when turning by hand. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining consistent fit and durability. Its material selection, stamped identification, and hand-friendly grip features help reduce downtime and keep your socket selection organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.