3/4in Dr. 26mm Deep Hand Socket
- Mfr # 629526
- Zoro # G323582440
product price:Â
$
16.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629526
- Zoro #
- G323582440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 26mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629526 Deep Hand Socket This 26mm deep hand socket is built for 3/4in drive setups and designed around a 6-point profile for a secure, stable engagement. With a 90mm (3.54in) overall length, it helps reach recessed fasteners while maintaining control during heavy-duty work. Made from Chromium Molybdenum Alloy Steel, the socket is engineered for strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the size is stamped for fast, permanent identification in busy tool storage. Key Benefits 26mm 6-point deep socket helps reduce slippage and fastener rounding. 3/4in drive size suits higher-torque applications and robust tool systems. 90mm overall length reaches recessed fasteners in tighter access areas. Chromium Molybdenum alloy steel supports high strength and long service life. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians, it delivers reliable fit, clear identification, and durable materials suited to long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.