Shop GENIUS TOOLS
Create Account
1/2in Dr. 20mm Deep Hand Socket
- Mfr # 427820
- Zoro # G423581435
original price:Â $7.15 , new price: $6.44 , 9 percent off
new price:Â
$
6.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427820
- Zoro #
- G423581435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 20mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427820 (Deep Hand Socket) This 20mm deep hand socket is built for consistent fit and dependable strength in daily service work. Its 6-point profile helps keep contact secure on fasteners while the deep length improves access to recessed hardware. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances durability with corrosion resistance. Size markings are stamped for quick identification when organizing or selecting sockets during a job. Key Benefits 20mm 6-point design helps reduce slipping and fastener rounding. 1/2 inch drive fits common ratchets, torque tools, and breaker bars. Deep 78mm (3.07 inches) length reaches recessed fasteners more easily. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans up quickly after use. Permanently stamped size markings improve tool organization and faster selection. SKU 427820 is designed for professional-grade hand tool performance, with materials and manufacturing aimed at heavy use over time. The combination of a deep reach, durable alloy construction, and corrosion-resistant finish makes it a practical choice for maintaining a reliable 1/2 inch drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.