Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Deep Hand Socket
- Mfr # 386316
- Zoro # G523580079
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386316
- Zoro #
- G523580079
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/2 Inch Size 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386316 Deep Hand Socket This deep hand socket is built for 3/8in drive applications where a 1/2in 6-point socket is required. With a 63mm (2.48in) overall length, it provides added reach while maintaining a stable, fastener-focused fit designed to reduce rounding. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines high strength with anti-corrosive protection. Sizes are permanently stamped for fast identification and consistent tool organization in busy work environments. Key Benefits 6-point hand socket design helps reduce fastener rounding under load. 3/8in drive compatibility supports common ratchets and drive tools. Deep 63mm (2.48in) length improves access on recessed fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and maintains a clean surface. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Engineered for professional-grade use, this socket is designed to hold up to heavy, repeated service while keeping identification straightforward and finish durability high.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.