Shop GENIUS TOOLS
Create Account
3/4in Dr. 45mm Deep Hand Socket
- Mfr # 629545
- Zoro # G023579993
original price:Â $43.56 , new price: $39.20 , 10 percent off
new price:Â
$
39.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629545
- Zoro #
- G023579993
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 45mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629545 Deep Hand Socket This 45mm deep hand socket is built for 3/4in drive setups and uses a 6-point profile for stable engagement on fasteners. With a 95mm (3.74in) overall length, it helps reach recessed hardware while maintaining controlled torque transfer. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization in professional environments. Key Benefits 45mm 6-point socket supports secure fit and reduced fastener rounding. 3/4in drive size matches heavy-duty ratchets and compatible drive tools. 95mm overall length reaches deeper fasteners in tighter access areas. Chromium Molybdenum Alloy Steel provides high strength and long service life. Chrome polished finish resists corrosion and cleans up easily after use. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed and made for professional technicians, this deep socket is built to handle repeated heavy use while maintaining precise fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.