Shop GENIUS TOOLS
Create Account
3/4in Dr. 61mm Hand Socket
- Mfr # 625261
- Zoro # G123580080
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625261
- Zoro #
- G123580080
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 61mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625261 Hand Socket This 3/4in drive 61mm hand socket is built for demanding service work where strength, fit, and long-term durability matter. With an 80mm (3.15in) overall length, it provides a compact profile while still offering solid engagement on fasteners. Constructed from Chromium Molybdenum alloy steel, the socket is designed for high strength and dependable performance under heavy use. A chrome polished finish helps resist corrosion, and the permanently stamped size marking supports faster identification during tool organization. Key Benefits 3/4in drive 61mm hand socket suited for heavy-duty professional tool setups. 80mm overall length helps maintain access while keeping a stable working profile. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties support reliable use in harsh shop conditions. Chrome polished finish provides tough, corrosion-resistant surface protection over time. Permanently stamped size markings improve tool organization and quick identification. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while maintaining a clean, easy-to-read size stamp for efficient workflow. SKU: 625261.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.