1/2in Dr. 20mm Hand Socket
- Mfr # 423820
- Zoro # G123583760
product price:Â
$
4.71
/ea
Sold in multiples of 2 for
$9.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423820
- Zoro #
- G123583760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 20mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423820 Hand Socket This 20mm, 6-point hand socket is built for consistent fastener engagement and controlled torque transfer with a 1/2in drive. With a 40mm (1.57in) overall length, it fits common ratchets and accessories while remaining compact for general service work. Manufactured from chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and makes the socket easier to wipe clean after use. Key Benefits 20mm 6-point profile helps reduce slippage and fastener rounding. 1/2in drive size supports broad compatibility with standard ratchets and handles. 40mm overall length balances access and control in tight working areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a professional appearance. Permanently stamped size marking improves tool organization and quick identification. Meets or exceeds ANSI standards for quality and safety expectations. Designed for professional technicians and demanding daily use, this socket focuses on durability, clear size identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.