Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm 12-pt. Deep Hand Socket
- Mfr # 437837
- Zoro # G823580397
product price:Â
$
18.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437837
- Zoro #
- G823580397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 37mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437837, Deep Hand Socket SKU: 437837. This 37mm deep hand socket is built for 1/2in drive tools and features a 12-point opening for secure fastener engagement. The deep profile and 78mm (3.07in) overall length help access fasteners positioned on longer studs or in recessed locations. Manufactured from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, while permanently stamped size markings support quick identification during tool organization and daily service work. Key Benefits Deep 78mm length reaches recessed fasteners and longer threaded studs. 12-point design helps maintain a secure grip during hand-socket operation. 1/2in drive fit supports compatibility with common professional drive tools. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Chrome polished finish resists corrosion and holds up to heavy-duty use. Permanently stamped size markings speed identification and improve toolbox organization. Meets or exceeds ANSI standards for performance expectations in professional environments. Designed and made for professional technicians, this deep socket is intended for long-term, heavy use while maintaining reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.