Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm Extra long Impact Socket
- Mfr # 649846
- Zoro # G023583570
product price:Â
$
187.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649846
- Zoro #
- G023583570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 46mm Extra Long 3/4 Inch Drive Heavy Duty - 649846 Impact Socket This 46mm extra long impact socket is built for professional technicians who need dependable fit, strength, and long-term durability on demanding fasteners. The 3/4in drive size supports high-torque impact applications while maintaining consistent performance in daily shop use. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating help create a tough exterior and a strong core designed for heavy-duty service. Key Benefits 3/4in drive, 46mm extra long design for improved reach and access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the socket surface during heavy use. Permanently stamped size markings make identification fast and reliable. SKU 649846 is designed to hold up under repeated impact use while remaining easy to identify in a busy toolbox. With professional-grade construction and ANSI-aligned quality expectations, it fits well into any heavy-duty 3/4in drive setup where durability, corrosion resistance, and consistent performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.