1/2in Dr. 41mm Cr-Mo Deep Impact Socket
- Mfr # 447841
- Zoro # G023579269
product price:Â
$
30.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447841
- Zoro #
- G023579269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 41mm Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447841 Impact Socket This 41mm deep impact socket is built for high-torque fastening and removal with impact tools. The 1/2 inch drive and deep profile help reach recessed fasteners while maintaining a secure, 6-point fit. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance in demanding shop conditions. SKU: 447841. Key Benefits 41mm 6-point design grips fasteners securely to reduce rounding under load. 1/2 inch drive size suits common impact tools and professional setups. Deep socket profile helps access fasteners positioned below surrounding surfaces. Chrome molybdenum alloy steel delivers high strength and long-term durability. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds corrosion resistance and a durable working finish. Stamped size markings stay readable for fast identification and organization. Built for professional technicians, it delivers consistent performance and dependable fit where repeated heavy use demands durable impact-rated tooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.