Shop GENIUS TOOLS
Create Account
1 in Dr. 56mm 12-pt Hand Socket
- Mfr # 837056
- Zoro # G825062280
product price:Â
$
46.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837056
- Zoro #
- G825062280
- UPC #
- 193016195829
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 56mm 1 Inch Drive 12-Point CR-Mo Durable Impact Socket - 837056 Hand Socket SKU: 837056. This 1 in drive 56mm 12-point hand socket is built for consistent fit, torque transfer, and long-term shop durability. With an overall length of 87mm (3.43 in), it balances reach and control while keeping access straightforward in demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for harsh environments. A chrome polished finish adds corrosion resistance, and the size is permanently stamped to help keep tool storage and identification efficient. Key Benefits 1 in drive 56mm 12-point design supports secure engagement and steady torque. 87mm (3.43 in) overall length provides reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help withstand moisture and harsh shop conditions. Chrome polished finish offers tough, corrosion-resistant surface protection. Permanently stamped size markings simplify identification and tool organization. Designed for professional technicians, this socket is engineered to perform through heavy use while maintaining clear sizing, corrosion resistance, and reliable fit. It's a practical choice for maintaining a consistent 1 in drive setup, where durability and quick identification matter in day-to-day work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.