Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/8in Deep Hand Socket
- Mfr # 689560
- Zoro # G023584218
product price:Â
$
53.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689560
- Zoro #
- G023584218
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 7/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689560 Professional Hand Socket This 3/4in drive deep hand socket is built for consistent fit, torque transfer, and durability in demanding shop conditions. The 1 7/8in size and deep profile help reach fasteners with added thread length or recessed access points. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds corrosion resistance, while permanently stamped size markings keep identification quick and reliable during tool organization. Key Benefits 3/4in drive and 1 7/8in size for secure fastener engagement. Deep 100mm (3.94in) length improves access in recessed applications. Chromium Molybdenum Alloy Steel construction supports high-strength, heavy-use work. Anti-corrosive material properties help withstand harsh shop environments over time. Chrome polished finish resists corrosion and maintains a durable working surface. Permanently stamped size markings streamline tool organization and quick selection. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU 689560 is designed for professional technicians who need a dependable deep socket for repeat daily use. With durable CR-Mo construction, easy-to-read size identification, and a corrosion-resistant finish, it supports long-term tool performance and consistent results across demanding service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.