Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm 12-pt. Hand Socket
- Mfr # 433832
- Zoro # G123582626
product price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433832
- Zoro #
- G123582626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 32mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433832 Hand Socket SKU: 433832. This 32mm, 12-point hand socket is built for dependable fitment on compatible 32mm fasteners, pairing with a 1/2 inch drive ratchet or handle. With a 46mm (1.81 inch) overall length, it balances access and control for routine service work. Made from chromium-vanadium steel alloy and finished in chrome polish, it combines high strength with corrosion resistance. Size markings are stamped for quick identification and long-term tool organization in professional kits. Key Benefits 32mm 12-point profile helps reduce slippage and fastener rounding. 1/2 inch drive size fits common ratchets, breaker bars, and handles. 46mm overall length supports control while maintaining useful working reach. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and stays easy to wipe clean. Stamped size markings stay readable for fast selection and organization. Meets or exceeds ANSI standards for consistent, reliable performance. Designed for professional technicians and demanding shop use, this socket focuses on durability, identification clarity, and reliable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.