Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm 12-pt. Deep Hand Socket
- Mfr # 437822
- Zoro # G323583355
original price:Â $9.05 , new price: $8.15 , 9 percent off
new price:Â
$
8.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437822
- Zoro #
- G323583355
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 22mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 437822 Deep Hand Socket This 22mm deep hand socket is built for consistent fit and durability in professional toolboxes. The 1/2in drive and 12-point profile provide reliable engagement on compatible fasteners, while the deep length helps reach recessed hardware without compromising control. Made from Chromium-vanadium Steel Alloy and finished in chrome polish, it combines high strength with anti-corrosive protection. Permanent size stamping supports fast identification during repetitive work and organized storage. Key Benefits 1/2in drive, 22mm deep 12-point design for secure fastener engagement. 78mm overall length helps reach recessed fasteners in tighter access areas. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear in demanding shop environments. Chrome polished finish is tough and resistant to corrosion over time. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for professional-grade performance expectations. SKU: 437822. Built to meet demanding professional technician requirements while maintaining accurate fit and dependable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.