Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm Deep Hand Socket
- Mfr # 427831
- Zoro # G523581502
original price:Â $13.54 , new price: $12.19 , 9 percent off
new price:Â
$
12.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427831
- Zoro #
- G523581502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 31mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427831 Deep Hand Socket This 31mm deep hand socket is built for 1/2 inch drive applications where fasteners sit on longer studs or recessed hardware. The 6-point geometry helps maintain a secure, positive engagement on the fastener for controlled torque transfer. Constructed from chromium-vanadium steel alloy and finished with a chrome polish, it is designed for strength, durability, and corrosion resistance in demanding shop conditions. Permanently stamped size markings support quick identification and organized tool storage. Key Benefits 31mm 6-point socket profile helps reduce fastener rounding during torque loads. 1/2 inch drive size supports common ratchets, breakers, and torque tools. Deep 78mm (3.07 inch) length reaches recessed fasteners and longer studs. Chrome vanadium steel alloy provides high strength for heavy-duty use. Chrome polished finish improves corrosion resistance and wipes clean easily. Permanently stamped size markings improve identification and tool organization. SKU 427831 is a professional-grade deep socket intended for repeated use in demanding service environments. The combination of 6-point engagement, deep reach, and corrosion-resistant chrome finish supports consistent performance while keeping the tool easy to identify, maintain, and store with the rest of a 1/2 inch drive set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.