Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm 12-Point Hand Socket
- Mfr # 635246
- Zoro # G623583307
original price:Â $26.47 , new price: $23.82 , 10 percent off
new price:Â
$
23.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635246
- Zoro #
- G623583307
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 46mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635246 Professional Hand Socket This 46mm 12-point hand socket is built for controlled, high-torque fastening work where a secure fit and dependable strength matter. The 3/4in drive size supports heavy-duty use, while the compact 63mm (2.48in) overall length helps maintain access and stability in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and improved resistance to corrosion. Clear stamped size markings support faster identification and more organized tool storage during daily service work. Key Benefits 46mm 12-point profile helps reduce slipping and rounded fasteners during use. 3/4in drive size supports heavy-duty applications with secure engagement and torque transfer. 63mm overall length balances access, leverage, and control in crowded work areas. Chromium Molybdenum Alloy Steel delivers high strength with durable, anti-corrosive properties. Chrome polished finish provides a tough surface that resists corrosion over time. Stamped size markings enable quick identification and more efficient tool organization. SKU 635246 is designed for professional technicians who need consistent fit, strength, and long-term durability from a 3/4in drive 46mm socket. With its CR-Mo construction, corrosion-resistant finish, and permanent size markings, it supports reliable performance and streamlined workflow in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.